Shop All Toilet Paper Dispensers & Holders
Spectrum Diversified Designs
NI Paper Towel Holder
Mfr # 76771
Zoro # G407957355
product price: $13.75
/ea
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Color Brushed Nickel
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Diversified Designs
- MFR # 76771
- Zoro # G407957355
- UPC # 10591011033
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.3 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Color | Brushed Nickel |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Brushed Nickel, Over The CabinetDrawer, Paper Towel Holder, 5H x 1134W x 158D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910701-14A6)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- TUB O TOWELS Hand Cleaner Tub O' Scrub 64oz (TS64)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- ESSITY Tork, ELEVATION CORELESS HIGH CAPACITY BATH TISSUE DISPENSER, 14.17 X 5.08 X 8.23, BLACK (473208)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KIBI Cube Bathroom Toilet Paper Holder - Matte Black (KBA1505MB)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- Spectrum Diversified Designs Toilet Paper Dispensers & Holders