Shop All Toilet Paper Dispensers & Holders
Spectrum Diversified Designs
NI Paper Towel Holder
Mfr # 76771
Zoro # G407957201
product price: $16.59
/ea
Sold in multiples of 2 for $33.18
$33.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Color Brushed Nickel
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Diversified Designs
- MFR # 76771
- Zoro # G407957201
- UPC # 10591011033
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Depth | 3.75 in |
Dispenser Width | 1.8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Color | Brushed Nickel |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Brushed Nickel, Over The CabinetDrawer, Paper Towel Holder, 5H x 1134W x 158D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID FG637528GRAY Angle Broom, 1012 in L Trim, Polypropylene Bristle, Wood Handle (1887089)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK (01010)
- RUBBERMAID COMMERCIAL 7 7/8 in Sweep Face Lobby Broom, Synthetic, Black (FG637400BLA)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- Spectrum Diversified Designs Toilet Paper Dispensers & Holders