Shop All Toilet Paper Dispensers & Holders
Spectrum Diversified Designs
BRZ Paper Towel Holder
Mfr # 57624
Zoro # G907978508
product price: $14.25
/ea
Sold in multiples of 6 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Color Bronze
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Bronze Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Diversified Designs
- MFR # 57624
- Zoro # G907978508
- UPC # 10591029984
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Color | Bronze |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Bronze Finish |
Description
Ashley, Bronze Finish, Upright Paper Towel Holder, Has Beautiful Swirl Design, Made Of Sturdy Steel, 1338H x 618W x 614D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro PanBrush Set (410)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- AMERICO Buffing Pads, 19" Diameter, Red, PK5 (404419)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- DAPHNES DINNETTE Recessed Fixtures Deep Recessed Papert Holder - Bright Chrome (DA3852337)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- TOUGH GUY Holder, Toilet Paper (3P895)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- Spectrum Diversified Designs Toilet Paper Dispensers & Holders