Shop All Toilet Paper Dispensers & Holders
Spectrum Diversified Designs
BLK Paper Towel Holder
Mfr # 44410
Zoro # G507978342
product price: $16.25
/ea
Sold in multiples of 4 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Color Black
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Diversified Designs
- MFR # 44410
- Zoro # G507978342
- UPC # 10591444107
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.6 in |
Dispenser Depth | 5 in |
Dispenser Height | 6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Color | Black |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Black, Scroll, Paper Towel Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- GENUINE JOE 60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29127)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- BIG D Odor Control Fogger, Mountain Air Scent, 5 oz Aerosol, PK12 (034400)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- DELTA Stryke Tissue Holder (77655-CZ)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- Spectrum Diversified Designs Toilet Paper Dispensers & Holders