Shop All Chemicals Starting with D
Spectrum
DiSodm EDTA, Dihydrate, FCC, 12kg
Mfr # E1001-12KG
Zoro # G8086211
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 12 kg
- Chemical Grade FCC
- CAS Number 6381-92-6
- Chemical Container Type Drum
- Chemical Formula C10H14N2Na2O8 x 2H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E1001-12KG
- Zoro # G8086211
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Disodium EDTA, Dihydrate, FCC |
Chemical Grade | FCC |
CAS Number | 6381-92-6 |
Chemical Container Type | Drum |
Chemical Formula | C10H14N2Na2O8 x 2H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Molecular Weight | 372.24 |
Description
Disodium EDTA, Dihydrate, FCC, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- Spectrum Chemicals Starting with D