Shop All Chemicals Starting with D
Spectrum
Disodium Prednisolone 21-Phosphate, 5g
Mfr # D3918-5G
Zoro # G8060013
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 484.39
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
- Chemical Formula C21H27Na2O8P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D3918-5G
- Zoro # G8060013
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | Disodium Prednisolone 21-Phosphate |
Chemical Container Type | Bottle |
Molecular Weight | 484.39 |
Chemical Container Material | Clear Glass |
Chemical Formula | C21H27Na2O8P |
CAS Number | 125-02-0 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
Disodium Prednisolone 21-Phosphate, CAS Number 125-02-0, Molecular Weight 484.39, Chemical Formula C21H27Na2O8P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- PERKIN ELMER Acetylene Hose Assembly, Red Neoprene (00570559)
- DYNALON Cuvette Caps, PK1000 (402364)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Spectrum Chemicals Starting with D