Shop All Chemicals Starting with D
Spectrum
Diphenhydramine Hydrochloride, USP, 500g
Mfr # DI160-500GM
Zoro # G7980679
Free Shipping & Returns
$238.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C17H21NO x HCl
- CAS Number 147-24-0
- Chemical Container Size 500 g
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # DI160-500GM
- Zoro # G7980679
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Diphenhydramine Hydrochloride, USP |
Chemical Formula | C17H21NO x HCl |
CAS Number | 147-24-0 |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Grade | USP |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 291.82 |
Special Information | H1 Histamine Receptor Antagonist |
Description
Diphenhydramine Hydrochloride, USP, CAS Number 147-24-0, Molecular Weight 291.82, Chemical Formula C17H21NO x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information H1 Histamine Receptor Antagonist
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 2000 (JBF2000)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- Spectrum Chemicals Starting with D