Shop All Chemicals Starting with D
Spectrum
Diphenhydramine Hydrochloride, USP, 2.5kg
Mfr # DI160-2.5KG13
Zoro # G8008362
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Chemical Grade USP
- CAS Number 147-24-0
- Molecular Weight F.W. 291.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DI160-2.5KG13
- Zoro # G8008362
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Diphenhydramine Hydrochloride, USP |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Grade | USP |
CAS Number | 147-24-0 |
Molecular Weight | F.W. 291.82 |
Chemical Formula | C17H21NOHCl |
Chemical Container Type | Drum |
Description
Diphenhydramine Hydrochloride, USP, CAS Number 147-24-0, Molecular Weight F.W. 291.82, Chemical Formula C17H21NO�HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- Spectrum Chemicals Starting with D