Shop All Chemicals Starting with D
Spectrum
Diphenhydramine Hydrochloride, USP, 100g
Mfr # DI160-100GM
Zoro # G8027527
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 g
- Molecular Weight 291.82
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DI160-100GM
- Zoro # G8027527
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 g |
Details
Item | Diphenhydramine Hydrochloride, USP |
Molecular Weight | 291.82 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Special Information | H1 Histamine Receptor Antagonist |
CAS Number | 147-24-0 |
Chemical Container Material | Amber Glass |
Chemical Formula | C17H21NO x HCl |
Description
Diphenhydramine Hydrochloride, USP, CAS Number 147-24-0, Molecular Weight 291.82, Chemical Formula C17H21NO x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information H1 Histamine Receptor Antagonist
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- OAKTON PH and ORP Meter Kit (35660-10)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- Spectrum Chemicals Starting with D