Shop All Chemicals Starting with D
Spectrum
Dioxa-octanedithiol, C6H14O2S2, 25g
Mfr # D2649-25G
Zoro # G8245139
product price: $41.89
/ea
$41.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H14O2S2
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 182.30
- CAS Number 14970-87-7
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2649-25G
- Zoro # G8245139
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dioxa-octanedithiol |
Chemical Formula | C6H14O2S2 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 182.30 |
CAS Number | 14970-87-7 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shipping Restrictions | UN333 Aviation Regulated Liquid, n.o.s., 9 |
Shelf Life | 24 mo |
Description
Dioxa-octanedithiol, CAS Number 14970-87-7, Molecular Weight F.W. 182.30, Chemical Formula C6H14O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN333 Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Mannitol, 500g (M22080-500.0)
- Spectrum Chemicals Starting with D