Shop All Chemicals Starting with D
Spectrum
Dinitrophenylhydrazine Hydrochloride
Mfr # A5531-5G
Zoro # G8255368
Free Shipping & Returns
$79.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 234.61
- CAS Number 55907-61-4
- Chemical Container Type Bottle
- Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A5531-5G
- Zoro # G8255368
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2,4-Dinitrophenylhydrazine Hydrochloride |
Molecular Weight | F.W. 234.61 |
CAS Number | 55907-61-4 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C6H6N4O4HCl |
Description
2,4-Dinitrophenylhydrazine Hydrochloride, CAS Number 55907-61-4, Molecular Weight F.W. 234.61, Chemical Formula C6H6N4O4�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- Spectrum Chemicals Starting with D