Shop All Chemicals Starting with D
Spectrum
Dimidium Bromide, 1g
Mfr # D2499-1GM01
Zoro # G7964840
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H18N3Br
- Chemical Container Size 1 g
- Chemical Grade Lab
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2499-1GM01
- Zoro # G7964840
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | Dimidium Bromide |
Chemical Formula | C20H18N3Br |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | F.W. 380.31 |
CAS Number | 518-67-2 |
Description
Dimidium Bromide, CAS Number 518-67-2, Molecular Weight F.W. 380.31, Chemical Formula C20H18N3Br, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- Spectrum Chemicals Starting with D