Shop All Chemicals Starting with D
Spectrum
Dimethylamine, 500mL
Mfr # D3936-500ML
Zoro # G7957159
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 124-40-3
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Shipping Restrictions UN1160, Dimethylamine, Aqueous Solution, 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D3936-500ML
- Zoro # G7957159
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Dimethylamine |
CAS Number | 124-40-3 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shipping Restrictions | UN1160, Dimethylamine, Aqueous Solution, 3, PG II |
Chemical Formula | C2H7N |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 45.09 |
Description
Dimethylamine, CAS Number 124-40-3, Molecular Weight 45.09, Chemical Formula C2H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1160, Dimethylamine, Aqueous Solution, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- Spectrum Chemicals Starting with D