Shop All Chemicals Starting with D
Spectrum
Dihydroxyflavone, C15H10O4, 5g
Mfr # D1916-5G
Zoro # G8153813
Free Shipping & Returns
$467.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 38183-03-8
- Chemical Formula C15H10O4
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # D1916-5G
- Zoro # G8153813
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | Dihydroxyflavone |
CAS Number | 38183-03-8 |
Chemical Formula | C15H10O4 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 254.24 |
Description
Dihydroxyflavone, CAS Number 38183-03-8, Molecular Weight F.W. 254.24, Chemical Formula C15H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- DIGI-SENSE Type-J, Coiled Ext Cable, Male Mini Conn (93785-10)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- Spectrum Chemicals Starting with D