Shop All Chemicals Starting with D
Spectrum
Difluoroacetic Acid, 25g
Mfr # D1423-25G
Zoro # G8090098
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula F2CHCOOH
- Molecular Weight 96.03
- CAS Number 381-73-7
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1423-25G
- Zoro # G8090098
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Difluoroacetic Acid |
Chemical Container Material | Clear Glass |
Chemical Formula | F2CHCOOH |
Molecular Weight | 96.03 |
CAS Number | 381-73-7 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Shipping Restrictions | UN1760, Corrosive Liquid, n.o.s. (Difluoroacetic Acid), 8, PG III |
Chemical Container Type | Bottle |
Description
Difluoroacetic Acid, CAS Number 381-73-7, Molecular Weight 96.03, Chemical Formula F2CHCOOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Difluoroacetic Acid), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 60 mL, PK8 (5YHG3)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- Spectrum Chemicals Starting with D