Shop All Chemicals Starting with D
Spectrum
Diethylene Glycol Diethyl Ether, 500ml
Mfr # B0489-500ML
Zoro # G8270372
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 112-36-7
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Molecular Weight 162.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B0489-500ML
- Zoro # G8270372
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Diethylene Glycol Diethyl Ether |
CAS Number | 112-36-7 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 162.23 |
Chemical Grade | Reagent |
Chemical Formula | C8H18O3 |
Description
Diethylene Glycol Diethyl Ether, CAS Number 112-36-7, Molecular Weight 162.23, Chemical Formula C8H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCA TECH Lead Test Kit, PK120 (KT002)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- EATON CUTLER-HAMMER Skt Meter 100A Rls Oh Nb (URS101BCH)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Spectrum Chemicals Starting with D