Shop All Chemicals Starting with D
Spectrum
Diethyl Glutarate, 500g
Mfr # G0184-500G
Zoro # G8274609
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 818-38-2
- Chemical Formula C9H16O4
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # G0184-500G
- Zoro # G8274609
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Diethyl Glutarate |
CAS Number | 818-38-2 |
Chemical Formula | C9H16O4 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 188.22 |
Chemical Grade | Reagent |
Description
Diethyl Glutarate, CAS Number 818-38-2, Molecular Weight 188.22, Chemical Formula C9H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- Spectrum Chemicals Starting with D