Shop All Chemicals Starting with D
Spectrum
Diethyl Adipate, 500mL
Mfr # A0162-500ML
Zoro # G8167402
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 141-28-6
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight F.W. 202.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0162-500ML
- Zoro # G8167402
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Diethyl Adipate |
Chemical Container Type | Bottle |
CAS Number | 141-28-6 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 202.25 |
Chemical Container Material | Clear Glass |
Chemical Formula | C10H18O4 |
Description
Diethyl Adipate, CAS Number 141-28-6, Molecular Weight F.W. 202.25, Chemical Formula C10H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- Spectrum Chemicals Starting with D