Shop All Chemicals Starting with D
Spectrum
Dichloromethane, 500mL
Mfr # D3478-500ML
Zoro # G8068921
$50.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 75-09-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # D3478-500ML
- Zoro # G8068921
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Dichloromethane |
Shipping Restrictions | UN1593, Dichloromethane, 6.1, PG III |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 75-09-2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Dichloromethane, CAS Number 75-09-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- Spectrum Chemicals Starting with D