Shop All Chemicals Starting with D
Spectrum
Dibsc Sodm Phspht, Heptahdrt, Crstl, USP, 12
Mfr # SO140-12KG
Zoro # G8066429
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 12 kg
- Chemical Formula Na2HPO4 x 7H2O
- CAS Number 7782-85-6
- Shelf Life 24 mo
- Molecular Weight 268.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # SO140-12KG
- Zoro # G8066429
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP |
Chemical Formula | Na2HPO4 x 7H2O |
CAS Number | 7782-85-6 |
Shelf Life | 24 mo |
Molecular Weight | 268.07 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Chemical Grade | USP |
Description
Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- Spectrum Chemicals Starting with D