Shop All Chemicals Starting with D
Spectrum
Dibenzo-18-Crown 6-Ether, 25g
Mfr # D1533-25G
Zoro # G7973703
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
- CAS Number 14187-32-7
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1533-25G
- Zoro # G7973703
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dibenzo-18-Crown 6-Ether |
Chemical Container Material | Clear Glass |
CAS Number | 14187-32-7 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | 360.41 |
Chemical Formula | C20H24O6 |
Chemical Container Type | Bottle |
Description
Dibenzo-18-Crown 6-Ether, CAS Number 14187-32-7, Molecular Weight 360.41, Chemical Formula C20H24O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- Spectrum Chemicals Starting with D