Shop All Chemicals Starting with D
Spectrum
Dextrose, Anhdrs, Grnlr, Biotc, 500g
Mfr # D1082-500GM
Zoro # G7998632
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Molecular Weight 180.2
- CAS Number 50-99-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1082-500GM
- Zoro # G7998632
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | Dextrose, Anhydrous, Granular, Biotech Grade |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 180.2 |
CAS Number | 50-99-7 |
Chemical Formula | C6H12O6 |
Chemical Container Material | Plastic |
Chemical Grade | Purified |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Dextrose, Anhydrous, Granular, Biotech Grade, CAS Number 50-99-7, Molecular Weight 180.2, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- RPI PEG 8000, 25 KG (P48080-25000.0)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- Spectrum Chemicals Starting with D