Shop All Chemicals Starting with D
Spectrum
Dextran, 75,000, Powder, 25g
Mfr # DE125-25GM04
Zoro # G7930680
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- CAS Number 9004-54-0
- Special Information Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
- Chemical Container Type Bottle
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DE125-25GM04
- Zoro # G7930680
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dextran, 75,000, Powder |
Chemical Grade | Lab |
CAS Number | 9004-54-0 |
Special Information | Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate. |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Molecular Weight | Av. M.W. 60,000-90,000 |
Description
Dextran, 75,000, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 60,000-90,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Spectrum Chemicals Starting with D