Shop All Chemicals Starting with D
Spectrum
Dextran, 75,000, Powder, 100g
Mfr # DE125-100GM06
Zoro # G8082389
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Special Information Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
- Chemical Container Size 100 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DE125-100GM06
- Zoro # G8082389
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 g |
Details
Item | Dextran, 75,000, Powder |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Special Information | Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate. |
Shelf Life | 24 mo |
CAS Number | 9004-54-0 |
Chemical Container Material | Plastic |
Molecular Weight | Av. M.W. 60,000-90,000 |
Description
Dextran, 75,000, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 60,000-90,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- Spectrum Chemicals Starting with D