Shop All Chemicals Starting with D
Spectrum
Dextran 150,000, Powder, 25g
Mfr # D1013-25GM04
Zoro # G8027052
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- CAS Number 9004-54-0
- Chemical Container Size 25 g
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1013-25GM04
- Zoro # G8027052
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dextran 150,000, Powder |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
CAS Number | 9004-54-0 |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Molecular Weight | Av. M.W. 150,000 |
Description
Dextran 150,000, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 150,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5000mL (5YHA0)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- Spectrum Chemicals Starting with D