Shop All Chemicals Starting with D
Spectrum
Dexamethasone, Micronized, USP, 1g
Mfr # DE121-1GM01
Zoro # G8093272
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 50-02-2
- Chemical Grade USP
- Chemical Formula C22H29FO5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DE121-1GM01
- Zoro # G8093272
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | Dexamethasone, Micronized, USP |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 50-02-2 |
Chemical Grade | USP |
Chemical Formula | C22H29FO5 |
Molecular Weight | F.W. 392.47 |
Chemical Container Material | Amber Glass |
Description
Dexamethasone, Micronized, USP, CAS Number 50-02-2, Molecular Weight F.W. 392.47, Chemical Formula C22H29FO5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- COVIDIEN Sterile Luer Syringe, PK30 (S60R01955T)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- Spectrum Chemicals Starting with D