Shop All Chemicals Starting with D
Spectrum
Dexamethasone, Micronized, USP, 100g
Mfr # DE121-100GM06
Zoro # G8022819
product price: $9,146.99
/ea
Free Shipping & Returns
$9,146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 100 g
- CAS Number 50-02-2
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # DE121-100GM06
- Zoro # G8022819
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 g |
Details
Item | Dexamethasone, Micronized, USP |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 50-02-2 |
Chemical Container Material | Amber Glass |
Molecular Weight | F.W. 392.47 |
Chemical Formula | C22H29FO5 |
Chemical Grade | USP |
Description
Dexamethasone, Micronized, USP, CAS Number 50-02-2, Molecular Weight F.W. 392.47, Chemical Formula C22H29FO5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- BEING SCIENTIFIC Oven (BOV-50)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- Spectrum Chemicals Starting with D