Shop All Chemicals Starting with D
Spectrum
DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls
Mfr # ET107-4LTGL
Zoro # G8071548
Free Shipping & Returns
$379.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Chemical Container Size 4 L
- Concentration 200 Proof
- CAS Number 64-17-5
- Molecular Weight 46.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # ET107-4LTGL
- Zoro # G8071548
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dehydrated Alcohol, Undenatured |
Chemical Grade | USP |
Concentration | 200 Proof |
CAS Number | 64-17-5 |
Molecular Weight | 46.07 |
Special Information | Prices Include Federal Excise Tax |
Shelf Life | 24 mo |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
Chemical Container Material | Amber Glass |
Chemical Formula | C2H5OH |
Chemical Container Type | Bottle |
Description
Dehydrated Alcohol, Undenatured, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- YSI Polarographic DO Sensor (605203)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- Spectrum Chemicals Starting with D