Shop All Chemicals Starting with D
Spectrum
Dehydroabietylamine, 25g
Mfr # D1180-25G
Zoro # G7989480
product price: $48.59
/ea
$48.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H31N
- Molecular Weight 285.48
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D1180-25G
- Zoro # G7989480
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dehydroabietylamine |
Chemical Formula | C20H31N |
Molecular Weight | 285.48 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
Dehydroabietylamine, Molecular Weight 285.48, Chemical Formula C20H31N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 293mm, PK25 (NY5029325)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- Spectrum Chemicals Starting with D