Shop All Chemicals Starting with D
Spectrum
Decahydronaphthalene, 500mL
Mfr # D1738-500ML
Zoro # G7949897
$53.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- CAS Number 91-17-8
- Shipping Restrictions UN1147, Decahydronaphthalene, 3, PG III
- Chemical Container Type Bottle
- Molecular Weight 138.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # D1738-500ML
- Zoro # G7949897
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Decahydronaphthalene |
Chemical Grade | Reagent |
CAS Number | 91-17-8 |
Shipping Restrictions | UN1147, Decahydronaphthalene, 3, PG III |
Chemical Container Type | Bottle |
Molecular Weight | 138.24 |
Chemical Container Material | Clear Glass |
Chemical Formula | C10H18 |
Shelf Life | 24 mo |
Description
Decahydronaphthalene, CAS Number 91-17-8, Molecular Weight 138.24, Chemical Formula C10H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1147, Decahydronaphthalene, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- Spectrum Chemicals Starting with D