Shop All Chemicals Starting with G
Spectrum
D-Glutamic Acid, 250g
Mfr # G0057-250G
Zoro # G8144987
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 147.13
- Chemical Grade Reagent
- Chemical Formula C5H9NO4
- Chemical Container Material Clear Glass
- CAS Number 6893-26-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0057-250G
- Zoro # G8144987
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 250 g |
Details
Item | D-Glutamic Acid |
Molecular Weight | 147.13 |
Chemical Grade | Reagent |
Chemical Formula | C5H9NO4 |
Chemical Container Material | Clear Glass |
CAS Number | 6893-26-1 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
D-Glutamic Acid, CAS Number 6893-26-1, Molecular Weight 147.13, Chemical Formula C5H9NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- Spectrum Chemicals Starting with G