Shop All Chemicals Starting with G
Spectrum
D-(+)-Glucose, 25g
Mfr # G0048-25G
Zoro # G8184911
product price: $23.59
/ea
$23.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Grade Reagent
- CAS Number 50-99-7
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # G0048-25G
- Zoro # G8184911
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 25 g |
Details
Item | D-(+)-Glucose |
Chemical Grade | Reagent |
CAS Number | 50-99-7 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 180.16 |
Chemical Formula | C6H12O6 |
Chemical Container Material | Clear Glass |
Description
D-(+)-Glucose, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- Spectrum Chemicals Starting with G