Shop All Chemicals Starting with C
Spectrum
Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg
Mfr # C1296-12KG
Zoro # G8038803
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H8O7 x H2O
- Shelf Life 24 mo
- Chemical Grade USP
- Chemical Container Size 12 kg
- Chemical Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1296-12KG
- Zoro # G8038803
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Citric Acid Monohydrate, Crystalline Powder, USP |
Chemical Formula | C6H8O7 x H2O |
Shelf Life | 24 mo |
Chemical Grade | USP |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 210.14 |
CAS Number | 5949-29-1 |
Description
Citric Acid Monohydrate, Crystalline Powder, USP, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- Spectrum Chemicals Starting with C