Shop All Chemicals Starting with C
Spectrum
Creatine, Monohydrate, 500g
Mfr # CR105-500GM10
Zoro # G8007330
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 149.16
- Chemical Formula C4H9N3O2H2O
- Chemical Container Type Bottle
- Chemical Grade Lab
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # CR105-500GM10
- Zoro # G8007330
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Creatine, Monohydrate |
Molecular Weight | F.W. 149.16 |
Chemical Formula | C4H9N3O2H2O |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
CAS Number | 6020-87-7 |
Description
Creatine, Monohydrate, CAS Number 6020-87-7, Molecular Weight F.W. 149.16, Chemical Formula C4H9N3O2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- CAFRAMO Pitched Blade Propellor (A541)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- Spectrum Chemicals Starting with C