Shop All Chemicals Starting with C
Spectrum
Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg
Mfr # C1425-2.5KG
Zoro # G8077890
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Chemical Formula CuSO4 x 5H2O
- Shelf Life 24 mo
- Molecular Weight 249.69
- Chemical Container Size 2.5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1425-2.5KG
- Zoro # G8077890
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Cupric Sulfate, Pentahydrate, Fine Crystal, Reagent, ACS |
Chemical Grade | ACS |
Chemical Formula | CuSO4 x 5H2O |
Shelf Life | 24 mo |
Molecular Weight | 249.69 |
CAS Number | 7758-99-8 |
Shipping Restrictions | UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Cupric Sulfate, Pentahydrate, Fine Crystal, Reagent, ACS, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO4 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- EXTECH Tisab Reagent Tablets For Fl700/100 (FL704)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- Spectrum Chemicals Starting with C