Shop All Chemicals Starting with C
Spectrum
Corn Oil, NF, 500mL
Mfr # CO136-500MLGL51
Zoro # G8045919
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 8001-30-7
- Chemical Grade NF
- Chemical Container Size 500 mL
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # CO136-500MLGL51
- Zoro # G8045919
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Corn Oil, NF |
CAS Number | 8001-30-7 |
Chemical Grade | NF |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Corn Oil, NF, CAS Number 8001-30-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- PERKIN ELMER Analytes C (N9303831)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- Spectrum Chemicals Starting with C