Shop All Grease Gun Accessories
Spectrum
Color-Cod Grease Gun Band, 2 in dia, Prpl
Mfr # 37044
Zoro # G011903885
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber
- Overall Length 2 in
- Color Purple
- Product Type Color Coded Grease Gun Band
- Compatible Product Type Grease Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37044
- Zoro # G011903885
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 2 in |
Overall Height | 2 in |
Overall Diameter | 2 in |
Details
Item | Color Coded Grease Gun Bands |
Material | Nitrile Rubber |
Color | Purple |
Product Type | Color Coded Grease Gun Band |
Compatible Product Type | Grease Gun |
Description
Color Coded Grease Gun Bands, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7235)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- LINCOLN Divider Valve Outlet Adapter (244883)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- HERITAGE INDUSTRIAL PullOn Btn Hd Coupler 1/8-27NPT HD AL PL (H84475)
- LINCOLN Battery Charger, For Use with 1XGN5 (1815A)
- MATRIX MANAGEMENT Prolube 43625 Flexible Grease Gun Hose, 3500 PSI, 18-inch, 1/8" NPT (43625)
- K-TOOL INTERNATIONAL Hd Lever Grease Gun 14 Oz (KTI73942)
- Spectrum Grease Gun Accessories