Shop All Grease Gun Accessories
Spectrum
Color-Cod Grease Gun Band, 2 in dia, Orng
Mfr # 37056
Zoro # G311903905
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile Rubber
- Overall Length 2 in
- Product Type Color Coded Grease Gun Band
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 37056
- Zoro # G311903905
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 2 in |
Overall Diameter | 2 in |
Overall Height | 2 in |
Details
Item | Color Coded Grease Gun Bands |
Color | Orange |
Material | Nitrile Rubber |
Product Type | Color Coded Grease Gun Band |
Compatible Product Type | Grease Gun |
Description
Color Coded Grease Gun Bands, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- FAFNIR Single Row Radial Ball Bearing, Open, #213K (213K)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pro Model (7862H)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- LINCOLN LUBRICATION Ext Grease 13" W/Cou (5858)
- WESTWARD Oil Control Gun, 1/2in. Outlet (48UJ87)
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- WESTWARD Greasing Accessory Kit (45FG56)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- Spectrum Grease Gun Accessories