Shop All Grease Gun Accessories
Spectrum
Color-Cod Grease Gun Band, 2 in dia, Blk
Mfr # 37126
Zoro # G711903970
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber
- Color Black
- Overall Length 2 in
- Overall Height 2 in
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37126
- Zoro # G711903970
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 2 in |
Overall Height | 2 in |
Overall Diameter | 2 in |
Details
Item | Color Coded Grease Gun Bands |
Material | Nitrile Rubber |
Color | Black |
Product Type | Color Coded Grease Gun Band |
Compatible Product Type | Grease Gun |
Description
Color Coded Grease Gun Bands, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- SURTEK Flexible Hose For Grease Gun 12" (136014)
- DYNAMO Heavy Duty Oil Gun With Flexible Line And Automation (HT-G910012-ARCH)
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- URREA Reinforced grease control valves 10,000 psi (23615)
- Spectrum Grease Gun Accessories