Shop All Chemicals Starting with C
Spectrum
Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 2
Mfr # C1285-2.5KG
Zoro # G8092012
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade ACS
- CAS Number 5949-29-1
- Molecular Weight 210.14
- Chemical Formula C6H8O7 x H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1285-2.5KG
- Zoro # G8092012
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Citric Acid, Monohydrate, Crystal, Reagent, ACS |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
CAS Number | 5949-29-1 |
Molecular Weight | 210.14 |
Chemical Formula | C6H8O7 x H2O |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Citric Acid, Monohydrate, Crystal, Reagent, ACS, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- DIGI-SENSE Replacement Calibration Salt, 75 perc RH (35612-91)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- Spectrum Chemicals Starting with C