Shop All Chemicals Starting with C
Spectrum
Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1
Mfr # C1285-12KG
Zoro # G8094480
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 12 kg
- Chemical Formula C6H8O7 x H2O
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Drum
- Molecular Weight 210.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1285-12KG
- Zoro # G8094480
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Citric Acid, Monohydrate, Crystal, Reagent, ACS |
Chemical Formula | C6H8O7 x H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Drum |
Molecular Weight | 210.14 |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Shelf Life | 24 mo |
CAS Number | 5949-29-1 |
Description
Citric Acid, Monohydrate, Crystal, Reagent, ACS, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- RPI Choline Chloride, 250g (C41040-250.0)
- Spectrum Chemicals Starting with C