Shop All Reagents and Refills
Spectrum
Chromium Trioxide, Reagent, ACS, 500g
Mfr # C1270-500GM10
Zoro # G8093668
Free Shipping & Returns
$381.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 1333-82-0
- Shipping Restrictions UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II
- Shelf Life 24 mo
- Chemical Formula CrO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # C1270-500GM10
- Zoro # G8093668
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 g |
Details
Item | Chromium Trioxide, Crystal, Reagent, ACS |
Chemical Container Type | Bottle |
CAS Number | 1333-82-0 |
Shipping Restrictions | UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II |
Shelf Life | 24 mo |
Chemical Formula | CrO3 |
Molecular Weight | F.W. 99.99 |
Chemical Container Material | Amber Glass |
Chemical Grade | ACS |
Description
Chromium Trioxide, Crystal, Reagent, ACS, CAS Number 1333-82-0, Molecular Weight F.W. 99.99, Chemical Formula CrO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTPL)
- SPECTRUM Methanol, Absolute, Reagent, ACS-500mL (M1240-500MLGL)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- Spectrum Water Quality Testing