Shop All Chemicals Starting with C
Spectrum
Chromium Trioxide, Flakes, Purified, 500g
Mfr # C1275-500GM10
Zoro # G8093841
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Purified
- CAS Number 1333-82-0
- Chemical Container Size 500 g
- Shipping Restrictions UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1275-500GM10
- Zoro # G8093841
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Chromium Trioxide, Flakes, Purified |
Chemical Grade | Purified |
CAS Number | 1333-82-0 |
Shipping Restrictions | UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II |
Chemical Container Material | Amber Glass |
Chemical Formula | CrO3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | F.W. 99.99 |
Description
Chromium Trioxide, Flakes, Purified, CAS Number 1333-82-0, Molecular Weight F.W. 99.99, Chemical Formula CrO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1463, Chromium trioxide, anhydrous, 5.1 (6.1, 8), PG II
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MANTLE Gaslight Mantle Soft Inv (254)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- Spectrum Chemicals Starting with C