Shop All Chemicals Starting with C
Spectrum
Choline Chloride, C5H14ClNO, 25g
Mfr # C0329-25G
Zoro # G8178849
product price: $31.49
/ea
$31.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 139.62
- Chemical Container Size 25 g
- CAS Number 67-48-1
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C0329-25G
- Zoro # G8178849
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Choline Chloride |
Molecular Weight | F.W. 139.62 |
CAS Number | 67-48-1 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C5H14ClNO |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Choline Chloride, CAS Number 67-48-1, Molecular Weight F.W. 139.62, Chemical Formula C5H14ClNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Blood Rocker, 24 CPM, 16 Tube (MXL-BLF7-16T1)
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- Spectrum Chemicals Starting with C