Shop All Reagents and Refills
Spectrum
Chloroform, Stabilized, Reagent, ACS500, PK6
Mfr # C1220-500MLGL-CS6
Zoro # G8003027
product price: $353.99
/pk 6, $59.00/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Possible Carcinogen
- Shipping Restrictions UN1888, Chloroform, 6.1, Pg III
- Chemical Formula CHCl3
- Chemical Grade ACS Reagent
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1220-500MLGL-CS6
- Zoro # G8003027
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Chloroform, Stabilized |
Special Information | Possible Carcinogen |
Shipping Restrictions | UN1888, Chloroform, 6.1, Pg III |
Chemical Formula | CHCl3 |
Chemical Grade | ACS Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Molecular Weight | 119.38 |
CAS Number | 67-66-3 |
Description
Chloroform, Stabilized, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Possible Carcinogen, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- LAMOTTE SMART Reagent System, Chlorine, 0 to 4 ppm (3643-SC)
- Spectrum Water Quality Testing