Shop All Reagents and Refills
Spectrum
Chloroform, Stabilized, Reagent, ACS-4, PK4
Mfr # C1220-4LTGL-CS4
Zoro # G7947298
product price: $653.99
/pk 4, $163.50/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Special Information Possible Carcinogen
- Shipping Restrictions UN1888, Chloroform, 6.1, Pg III
- Molecular Weight 119.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1220-4LTGL-CS4
- Zoro # G7947298
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Chloroform, Stabilized |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Special Information | Possible Carcinogen |
Shipping Restrictions | UN1888, Chloroform, 6.1, Pg III |
Molecular Weight | 119.38 |
CAS Number | 67-66-3 |
Chemical Grade | ACS Reagent |
Chemical Container Material | Amber Glass |
Chemical Formula | CHCl3 |
Description
Chloroform, Stabilized, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Possible Carcinogen, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Refrigerator Verification Thermometer, - (08077-44)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- Spectrum Water Quality Testing