Shop All Chemicals Starting with C
Spectrum
Chloroform, 4L, PK4
Mfr # C1121-4LTGL97
Zoro # G8092301
product price: $1,070.99
/pk 4, $267.75/ea
Free Shipping & Returns
$1,070.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Chemical Grade Lab
- Shelf Life 24 mo
- Shipping Restrictions UN1888, Chloroform, 6.1, Pg III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1121-4LTGL97
- Zoro # G8092301
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 4 L |
Details
Item | Chloroform |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Shipping Restrictions | UN1888, Chloroform, 6.1, Pg III |
Molecular Weight | 119.38 |
Chemical Formula | CHCl3 |
CAS Number | 67-66-3 |
Special Information | Meets NF 22 specifications. |
Description
Chloroform, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Meets NF 22 specifications., Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- OHAUS pH Solution, 30mL (30100424)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Citric Acid, Anhydrous, Pwdr, Rgnt, ACS, 25g (C1280-25GM)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 2 (C1285-2.5KG)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- Spectrum Chemicals Starting with C