Shop All Chemicals Starting with C
Spectrum
Chloroform, 100mL
Mfr # C1121-100ML49
Zoro # G7914249
product price: $50.69
/ea
$50.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Special Information Meets NF 22 specifications.
- Molecular Weight 119.38
- Chemical Container Material Amber Glass
- Chemical Formula CHCl3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # C1121-100ML49
- Zoro # G7914249
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Chloroform |
Chemical Container Type | Bottle |
Special Information | Meets NF 22 specifications. |
Molecular Weight | 119.38 |
Chemical Container Material | Amber Glass |
Chemical Formula | CHCl3 |
CAS Number | 67-66-3 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1888, Chloroform, 6.1, Pg III |
Chemical Grade | Lab |
Description
Chloroform, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Meets NF 22 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- Spectrum Chemicals Starting with C