Shop All Chemicals Starting with C
Spectrum
Charcoal, Activated, Powder, 500g
Mfr # CH103-500GM10
Zoro # G8095162
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight A.W. 12.01
- Chemical Grade Lab
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Formula C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # CH103-500GM10
- Zoro # G8095162
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Charcoal, Activated, Powder |
Molecular Weight | A.W. 12.01 |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Formula | C |
Chemical Container Material | Amber Glass |
CAS Number | 7440-44-0 |
Chemical Container Type | Bottle |
Description
Charcoal, Activated, Powder, CAS Number 7440-44-0, Molecular Weight A.W. 12.01, Chemical Formula C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- CHEMGLASS Septum Stop (CG-3000-06)
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- Spectrum Chemicals Starting with C