Shop All Chemicals Starting with C
Spectrum
Charcoal, Activated, Powder, 2.5kg
Mfr # CH103-2.5KG13
Zoro # G8075203
Free Shipping & Returns
$316.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- CAS Number 7440-44-0
- Shelf Life 24 mo
- Chemical Container Type Drum
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # CH103-2.5KG13
- Zoro # G8075203
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Charcoal, Activated, Powder |
Chemical Container Material | Plastic |
CAS Number | 7440-44-0 |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
Chemical Grade | Lab |
Molecular Weight | A.W. 12.01 |
Chemical Formula | C |
Description
Charcoal, Activated, Powder, CAS Number 7440-44-0, Molecular Weight A.W. 12.01, Chemical Formula C, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- UNITED SCIENTIFIC Red Litmus Paper, Vial/100 Strips (LPR100)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- Spectrum Chemicals Starting with C